Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Feeders

Water Feeders

Hydrolevel Company Water Feeders Are Used For Controlling Boiler Water Levels.

Hydrolevel Company Water Feeders are solidly manufactured for long lasting durability and dependability. 24V or 120V Water Feeders have universal compatibility and work with all major probe and float-type low water cut-offs. Digital Feed Counter continually tracks and displays the amount of make-up water fed into the boiler, essential for diagnosing system leaks that can severely shorten the life of the boiler. Call-For-Feed Indicator illuminates during feed signal from the LWCO. Programmable Feed Delay Settings help prevent flooded boilers. Programmable Feed Amount Settings can be selected to fine-tune the VXT to restore the normal operating water level above the low water cut-off. Manual Feed Button allows for manual feeds. Underfeed and Lock-Out Flood protection. 1 GPM flow rate. 120V Commercial Water Feeder prevents over-filling by allowing time for condensate to return to boiler before initiating feed cycle. "NO DELAY" delay setting is available for process steam applications. Programmable Feed Delay Settings. Programmable Feed Amount Settings. Includes one setting to raise the water level to the boiler control and five additional settings to raise the water level above the boiler control. Displays current mode of operation. Also provides timer for convenient set-up of programmable feed amount setting. Allows for manual feeds with the touch of a button. Locks out after sustained 10 minute feed cycle to prevent flooding. Heavy duty meter tracks make-up water added to system. Includes fittings for easy attachment to 3/4 inch water line. 10 GPM flow rate.


COMPARE MAX FLOW FITTING
VOLTAGE FLUID TEMP. RATE GPM TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:66