InnoFlue® Flex

InnoFlue® Flex

InnoFlue® Flex Are Flue Gas Systems For Boilers, Furnaces and Hydronic Accessories.

InnoFlue® Flex are made of FR polypropylene stainless steel or polyethylene to provide long lasting durability. Includes all components necessary to line a B-Vent from base to termination. Rigid vent lengths, elbows and adaptors required to connect B-Vent base support to appliance are sold separately. Available accessories or flexible styles include B-Vent Kit for 3"-6", 4"-6", and 5"-6" B-Vents, Coupler Flex to Flex, Coupler Flex to SW, Coupler SW to Flex and Flex Chimney Kit Diameters are 2", 3" and 4". Available colors are White, Black and Gray. Dimensions vary per style.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
DIAMETER INCHES
  • DIAMETER INCHES
CONSTRUCTION
  • CONSTRUCTION
COMPARE
DESCRIPTION TYPE DIAMETER INCHES CONSTRUCTION COLOR W" D" H" MFG # IMAGE MODEL QTY PRICE