InnoFlue® Single Wall Commercial

InnoFlue® Single Wall Commercial

InnoFlue® Single Wall Commercial Are Flue Gas Systems For Boilers, Furnaces and Hydronic Accessories.

InnoFlue® Single Wall Commercial are made of FR polypropylene stainless steel, silcone, water based lubricant and zinc plated steel to provide long lasting durability. Accessories or Single Wall Commercial available in styles including Appliance Adaptor, Base Support, Bird Screen Polypropylene-UV or Stainless Steel, Branch Tee, Centrocerin, Chimney Cover, Commercial Appliance, Connector Ring, Elbow, End Pipe and more. Diameter ranges from 2"-3" to 12"-10". Available colors are Black, Gray, Metallic and White. Dimensions vary per style.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
DIAMETER INCHES
  • DIAMETER INCHES
CONSTRUCTION
  • CONSTRUCTION
COMPARE
DESCRIPTION TYPE DIAMETER INCHES CONSTRUCTION COLOR W" D" H" MFG # DESCRIPTON IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.242.166:46