InnoFlue® Single Wall Residential

InnoFlue® Single Wall Residential

InnoFlue® Single Wall Residential Are Flue Gas Systems For Boilers, Furnaces and Hydronic Accessories.

InnoFlue® Single Wall Residential are made of FR polypropylene stainless steel w/EPDM, polyethylene, stainless steel, water based lubricant and zinc plated steel to provide long lasting durability. Adapts a female PVC/CPVC coupler or appliance flue exhaust to InnoFlue® SW diameters. Accessories or Single Wall Residential available in styles including Siphon Long John w/Flexible Hose, Appliance Adaptor, B-Vent Support Bracket, Base Support, Bird Screen Polypropylene-UV or Stainless Steel, Centrocerin, Chimney Cover, Connector Ring, Elbow, End Pipe and more. Diameter ranges from 1.3"-8". Available colors are Black, Gray, Metallic and White. Dimensions vary per style.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
DIAMETER INCHES
  • DIAMETER INCHES
CONSTRUCTION
  • CONSTRUCTION
COMPARE
DESCRIPTION TYPE DIAMETER INCHES CONSTRUCTION COLOR W" D" H" MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.118.24:21