Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Boxes - Accessories (215)
Remove
Steel Concrete Rings
Remove
Narrow Your Results By:
Our Price
Under $56.00 (3)
$66.00 - $68.00 (2)
$81.00 - $84.00 (2)
$94.00 - $98.00 (2)
$107.00 - $119.00 (2)
$154.00 - $163.00 (2)
$166.00 - $167.00 (2)
Over $172.00 (1)





Steel Concrete Rings
Steel Concrete Rings Concrete Rings Are Used With Poured Deck In High-Rise Construction.

Concrete boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete. Flat sides provide excellent contact for locknuts. External ears are used to nail the ring to the wood form. Top cover is removable for before-pour work. Ears on inside box are for fixtures. Waxed fixture ears prevent concrete from interfering with the threads. UL listed.


Steel Concrete Rings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS CAPACITY
W" H" D" CUBIC INCHES PKG. QTY PART# IMAGE MODEL QTY PRICE EACH
44337.025277
WBB197010$6.50
44449.36284
WBB197006$13.50
44449.320279
WBB197004$7.70
44674.010276
WBB197002$10.75
441/2--40918
WBB196862$3.28
44443.020278
WBB197003$5.90
44449.320274
WBB197000$3.31
44561.510275
WBB197001$8.30
44337.025272
WBB196998$3.78
443-1/243.020273
WBB196999$2.77
442-1/230.825271
WBB196997$3.91
4-1/21/161/16--25890
WBB196851$1.93
4-1/21/161/16--50893
WBB196854$3.45
4-1/21/161/16--25892
WBB196853$2.20
4-1/21/161/16--25891
WBB196852$2.69
3043-1/243.020280
WBB197005$8.30
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
(82)