Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 71227 Led Systems Directional/Light/Module/1100/Lumen/3500 Bulb - Pkg Qty 4

Sylvania 71227 Led Systems Directional/Light/Module/1100/Lumen/3500 Bulb - Pkg Qty 4

Item #: WBB802551

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$214.95 each

Sold in packages of 4

Price: $859.80
Product Information
Customer Review
Product Q&A
Sylvania 71227 Led Systems Directional/Light/Module/1100/Lumen/3500

Offering the latest in lighting technology, SYLVANIA LED Light Bulbs provide energy savings, longer life, reliability and sustainability. They are high-quality replacements for conventional light sources for both commercial and consumer applications. And, they use existing socket specifications, so installation is easy.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES--
    • AVG. LIFE HOURS50000
    • BRANDOsram Sylvania
    • LAMP NUMBER71227
    • LUMENS1100
    • MANUFACTURERS PART NUMBER71227
    • PACKAGE QUANTITY4
    • VOLTAGE12
    • WATTAGE24
    • VOLTS12
    • COLOR RENDERING INDEX83
    • AVERAGE RATED LIFE HOURS50000
    • COLOR TEMPERATURE83
    • WATTS24
    • LAMP CODEDIRECTIONAL/LIGHT/MODULE/1100/
    • CATEGORYLED Systems
    • PACK TYPECarton
    • LAMP SHAPE--
    • ANSI BASE--
    • NOMINAL DIAMETER--
    • NOMINAL LENGTH--
    • FINISH--
    • APPROX INCAND EQUIV--
    • ANSI CODE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:60