Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Compressors & Line Filter-Dryers


(104 Items)
Sub Category
Crankcase Heaters (62)
Remove
Narrow Your Results By:
Brand
Round (1)
Tutco (53)
Our Price
Under $45.00 (7)
$45.00 - $50.00 (31)
$50.00 - $55.00 (14)
Over $55.00 (3)





Packard® Crankcase Heaters
Packard® Crankcase Heaters Packard® Crankcase Heaters Are Ideal For Use In Compressors To Prevent Condensation And Keep Refrigerants And Crankcase Oils Separate.

Crankcase heaters are made with a corrosion-resistant exterior for lasting durability. Highly efficient heat transmission and low wattage provide nominal power consumption. High-temperature silicone rubber element and VW-1 insolated lead wires rated for 150°C (302°F). Voltages through 600 VAC. Wattage for each model matches compressor requirements. Completely moisture-proof. Quick and easy installation. UL recognized.


Packard® Crankcase Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
GIRTH PRICE
PART NUMBER VOLTS WATTS FOR USE WITH MIN" MAX" SHAPE MOQ IMAGE MODEL QTY EACH 7+
CH10014020850Carlysle: s (70-88); Copeland: Y30-3/1637-3/8Oval4
WBB238426$11.50$10.50
CH1004024050Bendix/Westinghouse: C, D30-3/1637-3/8Oval4
WBB238428$11.50$10.50
CH10114020854Bristo/Sundstrand: HIOA, H21A, H2EA, H22A27-7/1639-5/8Oval4
WBB238432$11.25$10.50
CH10124012054Carrier:6A25, 26, 28, 29, 6A35, 38, 45, 4827-7/1639-5/8Oval4
WBB238431$12.50$11.75
CH10134048054Tecumseh: AH; Trane: D4350/689, D4359/690 Westinghouse: CD072, CD09027-7/1639-5/8Oval4
WBB238458$12.50$11.75
CH1014024054Aspera: H; Bendix/Westinghouse: E; Copeland CR27-7/16WBB238440Oval4
WBB238440$12.50$11.75
CH10214020860Bristo/Sundstrand: HIOC, H20C, H21C, H22C25-13/1633Oval4
WBB238460$11.25$11.25
CH10224012060Tecumseh: AJ25-13/1633Oval4
WBB238459$11.25$10.50
CH10234048060Trane: D4340/766925-13/1633Ova4
WBB238463$11.25$10.50
CH1024024060Aspera: J25-13/1633Oval4
WBB238461$12.50$12.50
CH10314020845Bristo/Sundstrand:HIOB, H20B, H21B, H22B24-13/1632Oval4
WBB238395$11.00$10.00
CH10324012045Copeland: RR, SR; Hitachi: 305FH2-HE24-13/1632Oval4
WBB238394$11.00$10.00
CH10334048045402FH2-HE, 505FH2-HE, Tecumseh: AB, AW24-13/1632Oval4
WBB238408$11.00$10.00
CH1034024045Bendix/Westinghouse: A24-13/1632Oval4
WBB238397$12.25$11.25
CH104140CH10414075H22GH2NG-144; Carrier: 6A8841-9/1648-3/4Round4
WBB238526$14.00$12.75
CH10424012075Fedder/Chrysler: 3009; Hitachi: 1500FH4-H41-9/1648-3/4Round4
WBB238525$14.00$12.75
CH10434048075Maneurop: 5175/185; Tecumseh: FE, FB41-9/1648-3/4Round4
WBB238528$14.00$12.75
CH1044024075Bristol/Sundstrand: HIOG, H20G, H21G41-9/1648-3/4Round4
WBB238527$14.00$12.75
CH10514020850Trane: D4340/767031-13/1639Round4
WBB238427$12.00$11.00
CH10524012050Westinghouse: CD072, CD09031-13/1639Round4
WBB238425$12.00$11.00
CH10534048050--31-13/1639Round4
WBB238430$12.00$11.00
CH1054024050Copeland: VR31-13/1639Round4
WBB238429$12.00$11.00
CH11524012040--30-5/1637-3/8Round4
WBB238362$11.75$11.00
CH1154024040Carrier/Carlysle: 6R30-5/1637-3/8Round4
WBB245468$11.75$11.00
CH13424012040--28-13/1636Oval4
WBB238361$11.25$10.25
CH1344024040Carrier/Carlysle: 6M28-13/1636Oval4
WBB238374$11.25$10.25
CH135240Oval40Tecumseh: AK23-7/1627-1/2Oval4
WBB238360$11.00$10.00
CH1354024040Copeland: JR23-7/1627-1/2Oval4
WBB238364$11.25$10.25
CH147240100Trane/GE32-13/1635-1/2Round4
WBB238343$13.50$12.50
CH1477460100--32-13/1635-1/2Round3
WBB238345$16.50$15.00
CH16724070Bristol31-13/1638Round3
WBB238495$15.75$14.50
CH16712050Hitachi:753FH3-H, IOOIFH4-H30-3/1637-3/8Oval4
WBB238409$11.50$10.50
CH167846065--31-13/163/8Round3
WBB238464$15.75$14.50
CH176746092--32-13/1635-1/2Round4
WBB238529$13.25$12.00
CH18424045Matsushita: 2PSI, 2K21C, 2K28C, Tec RK13-13/1621Round5
WBB238396$10.50$9.60
CH19624040Copeland: 6 Scroll ZR 16K, ZR 42K19-15/1627-1/8Round5
WBB238373$10.00$9.30
CH196348040--19-15/1627-1/8Round5
WBB238392$10.00$9.30
CH196657540--19-15/1627-1/8Round5
WBB238393$10.00$9.30
CH19724012025Sanyo: CR15F, CR20F. CR33F13-13/1621Round5
WBB238347$9.60$8.80
CH1974024025Fedder/Chrysler: 287090813-13/1621Round5
WBB238348$9.60$8.80
CH19824035Tecumseh: AE16-13/1624Oval5
WBB238359$9.70$9.00
CH198212035Copeland: AN16-13/1624Oval5
WBB238358$9.70$9.00
CH20224070Copeland: BR33-9/1637-3/8Round4
WBB238494$13.00$12.00
CH202212070--33-9/1637-3/8Round4
WBB238491$13.00$12.00
CH202348070--33-9/1637-3/8Round4
WBB238507$13.00$12.00
CH20524040Carrier; Copeland: ZR46, ZR6121-3/1624-3/8Round4
WBB238363$10.75$9.90
CH205746040Carlysle:SR; Hitachi: RCH21-3/1624-3/8Round4
WBB238391$10.75$9.90
CH212746067--32-13/1635-1/2Round3
WBB238465$16.00$14.75
CH23024070--21-13/1629Round4
WBB238493$10.75$9.80
CH230348070Carlysle: SR21-13/1629Round4
WBB238497$10.75$9.80
CH230657570Copeland: 7/4 Scroll ZR46, ZR6121-13/1629Round4
WBB238508$10.75$9.80
CH24424060Tecumseh: 8.75 Quadro Flex DCAW--39-5/8Oval4
WBB238462$11.50$10.50
CH244346095----39-5/8Oval4
WBB238530$11.50$10.50
CH255240100Copeland35-1/1628-5/16Round4
WBB238342$11.50$10.75
CH2552120100--35-1/1628-5/16Round4
WBB238327$11.50$10.75
CH2553480100--35-1/1628-5/16Round4
WBB238346$11.50$10.75
CH2722120100Trane3830-13/16Round4
WBB238340$11.25$10.50
CH2727460100--3830-13/16Round4
WBB238344$11.25$10.50
CH2729230100--3830-13/16Round4
WBB238341$11.25$10.50
CH28024070Copeland2820-13/16Round5
WBB238492$10.25$9.50
CH280212070--2820-13/16Round5
WBB238471$10.25$9.50
CH280348070--2820-13/16Round5
WBB238496$10.25$9.50
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
(80)