Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(532 Items)
Sub Category
Miscellaneous Fittings (26)
Remove
RACO® Steel Knockout Seals
Remove
Narrow Your Results By:
Type
One-Piece (7)
Two-Piece (4)
Trade Size Inches
1/2 (2)
1 (1)
1-1/2 (1)
1-1/4 (1)
2 (1)
  More...
Our Price
Under $32.00 (2)
$38.00 - $40.00 (2)
$65.00 - $66.00 (1)
$92.00 - $93.00 (1)
$93.00 - $94.00 (1)
$148.00 - $149.00 (1)
$180.00 - $181.00 (2)
Over $220.00 (1)





RACO® Steel Knockout Seals
RACO® Steel Knockout Seals RACO® Steel Knockout Seals Are Ideal For Closing Off Unused Openings In Panelboards Or Boxes.

Knockout seals are made from durable steel to ensure installation integrity. Zinc electroplated for extra protection against corrosion. One Piece Seals offer trade sizes from 1/2" to 2”. Two Piece Steel are available from 2-1/2” up to 4”. All seals are UL compliant.


RACO® Steel Knockout Seals
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
TYPE TRADE SIZE INCHES PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE EACH
One-Piece1/210421,000
WBB217958 $0.18
One-Piece3/410431,000
WBB217959 $0.22
One-Piece11044400
WBB217960 $0.37
One-Piece1-1/41045200
WBB217961 $0.46
One-Piece1-1/2104650
WBB217962 $0.78
One-Piece2104825
WBB217963 $0.89
Two-Piece2-1/2103710
WBB217953 $3.17
Two-Piece3103910
WBB217954 $3.87
Two-Piece3-1/2104010
WBB217955 $6.50
Two-Piece4104110
WBB217957 $9.30
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
(68)