Meitav-tec Building Automation Control

Meitav-tec Building Automation Controls Are Used For Regulating Air Temperature In Large Buildings.

Meitav-tec Building Automation Controls provide reliable, automated regulation for a wide variety of applications. The HVAC Controller With BACnet Building Automation Interface is designed for AC Modbus Building Management System applications and has a modular, user-friendly design for easy use and operation. Modularity allows one main controller to direct and customize different AC applications. Various air conditioning applications are built-in and field-selectable. Offers cost efficient capabilities, such as an occupancy sensor, cooling stages, and an algorithm for maximum energy saving. Factory pre-programmed to save time on field programming. Features main controller, main input (24 VAC), heat/cool or heat pump, electric heat or oil/gas, 3 stages of heat and 2 stages of cool, adjustable fan speed, compressor delay options, 2 temperature sensor inputs and more. BTL and CE certified. The Input-Output Card For BACnet Communication For Building Automation Network is designed to control various devices using reliable software. Features 8 digital inputs and 8 digital outputs to control devices, such as air compressors, chillers, fresh air damper, lights, pumps and fans. Includes 3 temperature sensor inputs in order to view temperature in different locations, as well as 2 Analog Inputs and 2 Analog Outputs. Provides an easy connection to Din Rail and has MAC Address selection by DIP switches. Switch between auto and manual modes with ease. BTL certified.


COMPARE
APPLICATION VOLTS APPROVAL IMAGE MODEL QTY PRICE
WBB603731
WBB603739

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.