Combustion Air Systems

Combustion Air Systems

Field Controls Combustion Air Systems Are Designed For Use With Residential Or Commercial Oil Or Gas Heating Systems.

Field Controls Combustion Air Systems are solidly manufactured for long lasting durability. Features a CAS designed to send a signal to the appliance that allows the burner to fire for greater reliability. Diffuses the outside air into the room near the burner to ensure adequate air for efficient operation. Types are Oil, Gas or Gas/Oil. Dimensions and BTU capacities vary per model. Fan-In-A-Can Units include a proving device in order to engage burner for added safety and protection. Equipped with a two-speed control for enhanced versatility. Fan-In-A-Drum Units offer a dual volt unit for oil or gas applications for enhanced versatility.

Click to View Draft Inducers

Click To View Power Venters

Click To View Power Venter Contol Kits


COMPARE FUEL BTU MANUFACTURER'S
TYPE HIGH PART# APPLICATION INCLUDES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:60