|
Browse Controls (2,153 Items) |
|
 |
Solid/Oil/Gas Fuels Draft Controls Commercial/Industrial |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Solid/Oil/Gas Fuels Draft Controls Commercial/Industrial |
 |
Field Controls 12" Draft Oil-Gas-Wood-Coal MGII-12
A double-acting control for gas-fired furnaces and boilers is widely used for conversion burner installations, gas draft-induced appliance operation with mechanical draft inducers, or sidewall power venters. It is also recommended for use on gas atmospheric appliances where a draft hood cannot be installed, and can improve combustion stability and draft on many gas atmospheric installations with venting problems.
The MGI provides precise, accurate control of drafts at levels higher than permitted by a standard draft diverter, which is a frequent requirement with gas. Because it is double-acting, it opens out to relieve positive vent system pressures as low as .01". Draft adjustments using weights are simple and accurate from .01" to .1".
|
Solid/Oil/Gas Fuels Draft Controls Commercial/Industrial
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|