Shaded pole blowers feature single phase, 1-speed operation. Automatic overload protection helps prevent overheating. Draft inducer motors provide up to 4700 RPM. 60 Hz. Choose between Ball Bearing or Sleeve bearing motor types. A.O. Smith Blowers feature a stainless steel shaft.
3.3" Diameter Shaded Pole Draft Inducer Blowers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.