Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VDC Operator - Black, Nat. Gas, 3.5" W.C. Pressure Reg.

VDC Operator - Black, Nat. Gas, 3.5" W.C. Pressure Reg.

Item #: WBB211024

Sold By: globalindustrial.com

Expected ship date 05/01/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.95
Product Information
Customer Review
Product Q&A
The 705-401 and 402 operators are designed to allow field conversion of 700 and 710 Series manual gas valves to wall thermostat control. The 705-401 and 705-402 operators will operate at either 24 VAC or 12 VDC. The operators are also replacements for specific 700-400 Series gas valve operators. Operator kits are available with and without a 3.5" W.C. pressure regulator installed and includes a new gasket and mounting screws. Do not use on 700-800 Series Bleed Gas Controllers (7000GO). Valve will not function properly and an unsafe condition will exist. Always use a new gasket and mounting screws when replacing the valve operator.

Product Specifications

    • BRANDRobertshaw
    • PRESSURE REGULATOR SETTING3.5" W.C.
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERER

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!