Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Pressure Controls & Switches (187)
Remove
Condenser Fan Cycling Controls
Remove
Narrow Your Results By:
Our Price
Under $71.00 (1)
$71.00 - $72.00 (3)
$78.00 - $79.00 (2)
$82.00 - $83.00 (1)
$115.00 - $116.00 (1)
$134.00 - $135.00 (1)
$135.00 - $136.00 (2)
Over $138.00 (2)





Condenser Fan Cycling Controls
Condenser Fan Cycling Controls Condenser Fan Cycling Controls Are Ideal For Commercial Refrigeration And Air Conditioning Applications.

Condenser Fan Cycling Controls provide cut-out control, pump-down control and capacity control on commercial refrigeration and air conditioning applications. Controls are made with all-steel case and cover for long lasting durability for internal components. Visible pressure scale is ¿Sight-Set¿ calibrated for higher accuracy and can be adjusted through the range. Manual reset lockout option provides ¿trip free¿ lockout that cannot be reset until pressure returns to specified level. Available in a variety of available pressure connection styles in several pressure ranges, compatible with most common refrigerants. Ammonia compatible models available. Several different electrical ratings and switch configurations are available.


Condenser Fan Cycling Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
P170AA-118C Condenser Fan Cycling Control (for Non-Corrosive Refrigerants)
WBB476119$71.95
P170AA-400C Control for High Pressure Non-Corrosive Refrigerants
WBB476210$71.95
P170AB-12C Single Pole Low Pressure Control
WBB476211$70.95
P170AB-2C Single Pole Low Pressure Control
WBB476212$71.95
P170CA-1C Single Pole Low Pressure Control
WBB476213$78.95
P170CA-3C All Range Control (for Non-Corrosive Refrigerants)
WBB476214$78.95
P170DA-1C All Range Control (for Non-Corrosive Refrigerants)
WBB476215$82.95
P170KA-1C All Range Control (for Non-Corrosive Refrigerants)
WBB476289$115.95
P170LB-1C Single Pole Dual Pressure Control
WBB476290$135.95
P170LB-6C Single Pole Dual Pressure Control
WBB476291$135.95
P170MA-18C Single Pole Dual Pressure Control
WBB476312$138.95
P170MA-1C Single Pole Dual Pressure Control
WBB476313$138.95
P170SA-1C Single Pole Dual Pressure Control
WBB476314$134.95
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
(70)