Tridelta Pressure Switches

Tridelta Pressure Switches

Honeywell 3000 Series Switches Ensure Control Stability Through Wide, Variable Temperature And Humidity Conditions And Provide Uninterrupted Service Under Extreme Shock And Vibration.

Pressure switches feature cost effective, snap-acting electrical switches and field adjustable set points with a visual scale for easy set point selection. UL recognized, CSA certified. Built-in overpressure protection eliminates stress on other critical operating units. Pressure ranges as low as 3" WC up to 40 PSI. SPST, SPDT or DPDT switching logic. A variety of mounting pan and pressure fitting materials avaialble including plated steel, stainless steel or injection molded plastic. Wide array of pressure fittings; 1/8" NPT male, 3/16" barbed, 1/8", 3/16" or 1/4" compression, or 1/8" NPT female with 1/2" conduit male external thread for mounting.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
WBB394303
WBB394304