Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Pressure Controls & Switches (187)
Remove
Packard® Switch Kits
Remove
Narrow Your Results By:
Our Price
Under $47.00 (1)
$51.00 - $52.00 (2)
$53.00 - $54.00 (2)
$57.00 - $58.00 (1)
$71.00 - $72.00 (1)
Over $77.00 (1)





Packard® Switch Kits
Packard® Switch Kits Packard® Switch Kits Are Ideal For Controlling Various HVAC Applications.

Adjustable Switch Kits are made with an SPDT (Single Pole Double Throw) connection. Available connections on adjustable switch kits are Screw Top With Cup Washers, 1/4” Quick Connect or Three 90° Male Quick-Connect. Fixed Set Point Switch Kits are made with an SPDT (Single Pole Double Throw) configuration and a 90° male quick-connect connection. Operating temperature range is -40°F to 180°F. Field-Adjustable Manual Reset Kits are made with an SPST (Single Pole Single Throw) configuration and feature a screw top connection with cup washers.


Packard® Switch Kits
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE
DESCRIPTION CONNECTION MOQ IMAGE MODEL QTY EACH 5+
Adjustable Switch Kit SPDTScrew Top w/ Cup Washers
WBB245236$35.95$32.95
Adjustable Switch Kit SPDT90° Male Quick-Connect x 3
WBB245365$23.25$21.50
Adjustable Switch Kit SPDT90° Male Quick-Connect x 3
WBB245364$17.75$16.50
Adjustable Switch Kit SPDTScrew Top w/ Cup Washers
WBB245194$38.95$35.95
Adjustable Switch Kit SPDT1/4" Quick-Connect
WBB245192$25.95$23.75
Adjustable Switch Kit SPST-NO SPST-NC SPDT90° Quick-Connect, Screw Top w/ Cup Washers
WBB245362$28.95$26.95
Fixed Set Point Switch Kit SPDT90° Male Quick-Connect
WBB245193$25.95$24.00
Manual Reset Kit SPSTScrew Top w/ Cup Washers
WBB245363$53.95$49.95
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
(76)