Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Humidity Sensor and Fan Control

Leviton Humidity Sensor and Fan Control

Humidity Sensor And Fan Controls Help Reduce Condensation In Areas Of The Home Prone To Dampness And High Humidity.

The Leviton Humidity Sensor and Fan Control automatically detects excess humidity in a room and activates the ventilation fan to lessen condensation which helps reduce mold and mildew. The sensor uses a microprocessor combined with state-of-the-art digital sensing technology to continuously monitor and manage humidity levels in areas of the home prone to condensation and mildew. It features user-friendly controls to adjust sensitivity, humidity level and time-out settings. The sensor can replace a single pole switch and can be used with most bathroom or ventilation fans or fan/light combinations. It is designed to fit within a standard wallbox and requires a neutral wire for operation. Contemporary in design, the Humidity Sensor and Fan Control is the ideal solution for controlling ventilation in areas of high humidity, dampness or rooms prone to condensation and mildew such as: Bathrooms, Basements, Laundry Rooms and Home Spas. The sensor also helps reduce energy usage by automatically operating the fan only when needed to control excess humidity. 600W Incandescent, 150W LED/CFL, 400VA Magnetic Low Voltage/Flourescent, 1/6th HP (3-Amp) Fan. Available in a White, Ivory, or Light Almond Color. Wallplate/Faceplate not included.


COLOR
  • COLOR
COMPARE DIMENSIONS MANUFACTURERS
W" D" H" COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:23