Meitav-tec Temperature Sensors

Meitav-tec Temperature Sensors

Meitav-tec Temperature Sensors Are Used To Accurately Provide The Isolated Or Average Room Temperature.

Meitav-tec Temperature Sensors come in a variety of styles for increased versatility. Temperature ranges are either 10°F to 230°F or 39°F to 230°F and lengths range from 30" to 115". The 24 AWG black 2 wire cable provides easy identification and the thermal time rate is 15 seconds. External Average Temperature Sensors In Plastic Housing are used for wide, open space halls where temperature differs in each location. Provides the average room temperature using external sensors installed in two different locations. Features a white, wall mounting, decorative box. Suitable for all Meitav-tev thermostats. Duct Sensors In Plastic Enclosures are also available and are UL94V-0 Rated.


COMPARE
TEMPERATURE
ITEM DESCRIPTION RANGE °F IMAGE MODEL QTY PRICE