Thermowells

Thermowells

Thermowells Are Used For Applications Including Industrial, Commercial, Residential And More.

Thermowells are made of brass or stainless steel for long lasting durability and corrosion resistance. Units provide temperature sensor protection for various applications. Accommodates standard 1/4" O.D. probes for thermal transfer enhancement from the media to temperature sensor. Withstands up to 3,000 PSIG pressure. Temperatures range from -40°C to 100°C (-40°F to 210°F). Colors are Brass and Stainless Steel. Dimensions vary per model.


COMPARE TEMPERATURE MANUFACTURERS
BRAND RANGE °F RANGE °C PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:23