Johnson Controls Temperature Controls

Johnson Controls Temperature Controls

Johnson Controls Temperature Controls Are Used As Operating Controls For Heating or Refrigeration Applications.

Temperature Controls are available in Single Pole or Four-Wire Two-Circuit controls. Four-Wire Two-Circuit Temperature Controls incorporate a vapor-charged sensing element. The 4-wire, 2-circuit contact block contains two isolated sets of contacts that closes the auxiliary contact closes when the main contact opens. Snap-acting contacts operated by temperature sensing element. Single Pole Temperature Controls are operating controls that feature ranges to cover most applications. Controls may open or close a circuit on temperature increase as required. Heavy-gauge low-profile stainless steel element cup provides added durability.


COMPARE TEMPERATURE
DESCRIPTION RANGE F° BULB SIZE IMAGE MODEL QTY PRICE