Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Temperature Controllers (295)
Remove
Humidity Controller
Remove
Narrow Your Results By:
Our Price
Under $224.00 (1)
Over $232.00 (1)





Humidity Controller
Humidity Controller Humidity Controllers Are Ideal For Providing Accurate And Reliable Humidity Sensing With Patented Sensing Element.

Humidity Controllers are constructed with an all plastic duct probe to improve thermal performance and for long lasting durability. come in both wall and duct mount packages. These attractively styled controllers offer ease of installation and application flexibility. Patented All-Polymer™ humidity sensor construction improves resistance to chemical corrosion. HC-67x3 functions as proportional humidity controller. Output is jumper-selectable Reverse Acting (RA) or Direct Acting (DA), along with an adjustable setpoint and proportional band. Complies with Underwriters Laboratories® Inc (UL) flammability ratings for plenum use. Types are HC-6703-6N00P TRUERH™ Duct Probe Humidity Controller and HC-6703-4N00W TRUERH™ Wall Mount Humidity Controller . Display range is 0 to 100% RH, noncondensing.


Humidity Controller
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION DISPLAY RANGE IMAGE MODEL QTY PRICE
HC-6703-6N00P TRUERH™ Duct Probe Humidity Controller0 to 100% RH, noncondensing
WBB476404$232.95
HC-6703-4N00W TRUERH™ Wall Mount Humidity Controller0 to 100% RH, noncondensing
WBB476389$223.95
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
(74)