Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco TEC-8300 Temperature Controls

Tempco TEC-8300 Temperature Controls

Tempco TEC-8300 Temperature Controls Are Used For Industrial And Commercial Heat Regulation Applications.

Tempco TEC-8300 Temperature Controls are constructed with a non-corrosive NEMA 4X IP65 gasketed front panel and other high quality materials for lasting durability and dependability. Provides clear LED dual digital display and easy to use temperature and process controllers with auto-tuning fuzzy logic PID heat and cool control. Short panel depth and universal programmable sensor input and multiple types of outputs available with output 2 for programming as output or alarm. Highly accurate universal input power with 18 bit analog to digital converter. Bumpless transfer to manual mode during sensor failure. Wide variety of alarm mode selections and RS-485 and RS-232 data communications interface. UL, CSA and CE approvals. Temperature ranges based on input. Control mode is PID. Din. types are 1/8 and 1/4. Color finish is Black/Blue. Dimensions and voltages vary per model. Package quantity is 1.


COMPARE MANUFACTURERS
TEMP. RANGE °F CONTROL MODE DIN TYPE VOLTS PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.110.18:25