Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001

Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001

Item #: WBB383107

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $178.95 ea.
4+ $168.95 ea.
Product Information
Customer Review
Product Q&A
Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001

Features:
  • High Limit Control protects personnel, equipment and materials from over-temperature process conditions
  • Universal programmable sensor input
  • Versatile - 4 types of outputs available
  • Universal input power, 90-264 VAC or 11-26 VAC/VDC
  • Highly accurate universal input with 18 bit analog to digital converter
  • Wide variety of mode selections
  • Bright 0.40" (10 mm) red LED process display
  • Short panel depth required
  • Output 2 can be programmed as output or input
  • Optional event input for remote reset
  • Optional RS-485 communications interface
  • Output 2 can be programmed as output or input
>

Product Specifications

    • BRANDTempco
    • LENGTH INCHES1-7/8
    • WIDTH INCHES1-7/8
    • DEPTH INCHES3-3/4
    • TEMPERATURE - CONTROL RANGE °FBased on Input
    • VOLTAGE90 to 250
    • CONTROL MODEPID
    • OUTPUTRelay-2A
    • SENSOR INPUTtc/RTD Prog.
    • POWER CONSUMPTION10VA
    • DIN TYPE1/16
    • DISPLAY TYPESingle Digital
    • DESCRIPTIONTemperature Controller
    • TYPEDigital
    • APPROVALUL, CSA, CE, FM
    • MANUFACTURER'S PART NUMBERTEC16001
    • MODELTEC-910

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:44