Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco TEC-9500 & TEC-4500 Temperature Controllers

Tempco TEC-9500 & TEC-4500 Temperature Controllers

Tempco TEC-9500 & TEC-4500 Temperature Controllers Provide Reliable Temperature Regulation In A Variety Of Commercial Heating Systems.

Tempco TEC-9500 & TEC-4500 Temperature Controllers are constructed with a non-corrosive NEMA 4X IP65 gasketed front panel and other high quality materials for lasting durability and dependability. Easy to use temperature and process controllers with auto-tuning fuzzy logic PID heat and cool control. Ramp and soak programmable control allows for up to 5 programmable outputs. Nine recipes available using 64 segments maximum per recipe. Recipe can be divided into 3 lengths: 16, 32 or 64 segments. Programs to any segment or end of recipe. Highly accurate universal input with 18 bit analog to digital converter. Programming port available for PC connection allowing quick set-up. Lockout protection guards against unauthorized setting changes. Bumpless transfer allows continued temperature setting if sensor fails. Short panel depth required. UL, CSA and CE approvals. Current transformer and adapter plate also available. Temperature ranges based on input. Control mode is PID. Din. types are 1/16 and 1/4. Color finish is Black/Blue. Dimensions and voltages vary per model.


COMPARE MANUFACTURERS
TEMP. RANGE °F CONTROL MODE DIN TYPE VOLTS PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:68