Mechanical Temperature Controllers

Mechanical Temperature Controllers

Mechanical Temperature Controllers Are Used In a Variety of Industrial, Commercial, and HVAC Environments.

Mechanical temperature controllers are made of high quality materials for durability and corrosion resistance. Units provide temperature control and limits for heating and cooling system applications. Remote bulb and coiled and direct immersion controls regulate air or liquid temperature for ducts, pipes, tanks, and more. Liquid-filled copper elements provide rapid sensing for compressor system control. Set point control allows convenient temperature adjustability for user ease. Capillary lengths range from 1 to 20'. Switch actions are Analog, Main: Open Low - Aux: Close High, SPDT, 2-SPDT, 4-SPDT, SPST, SPST - Open Low, SPST - Open High, and more. Stages are Single, 2, and 4. Voltage ranges from 30/24 to 600/240/208/120/24. Temperature ranges from -30 to 50°F to 200 to 550°F. UL listed. Dimensions vary per model.


BRAND
  • BRAND
STAGES
  • STAGES
SWITCH ACTION
  • SWITCH ACTION
VOLTAGE
  • VOLTAGE
RANGE °F
  • RANGE °F
COMPARE APPLICATION CAPILLARY BULB TEMP.
BRAND TYPE STAGES SWITCH ACTION LENGTH FEET SIZE INCHES VOLTAGE RANGE °F IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.73.123:25