Temperature Limit Controller

Rollover image to zoom in

Click image to enlarge

Temperature Limit Controller

Item #: WBB603740

Sold By:

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Photo/Video Gallery
Product Q&A
Temperature Limit Controller

This simple yet efficient Temperature Limit Controller (TLC) offers substantial energy savings on your Air Conditioning by limiting the `Set Temperature'. Turns your compressor on/off as per adjustable temperature limits. The TLC is compact and easy to install on any existing AC system by connecting it to the compressor relay line. The TLC overrides the AC control system and can limit the Cool/Heat set points. Limit values are configurable. If ambient temperature from the return air sensor exceeds the predefined limits, the compressor will stop working. The TLC will automatically re-operate the compressor according to these values. The TLC allows significant energy saving in both commercial and residential applications while investment is minimal.

  • Energy saving, cost effective controller
  • Fits into any existing A/C unit (window, PTAC, etc.)
  • Adjustable temperature limits for Cool/Heat using 2 manual knobs
  • Power supply - 24VAC for HVAC operation
  • Easy, quick installation for any existing AC
  • 1A, 24VAC dry contact for compressor relay
  • With or without compressor delay (to protect compressor) - jumper selectable
  • Installation requires no modification in the existing room devices
  • No decline in convenience to user
  • Fast return on investment
  • Documents are in PDF format

    Product Specifications

      • BRANDMeitav-tec
      • LENGTH INCHES2-1/8
      • WIDTH INCHES2-1/8
      • HEIGHT INCHES1-1/8
      • WEIGHT LBS0.11
      • COLORWhite
      • VOLTAGE24
      • APPLICATIONTemperature Limit Controller - Energy Saving Device for PTAC and AC Units

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed