Meitav-tec Programmable Thermostats

Meitav-tec Programmable Thermostats

Meitav-tec Programmable Thermostats Are Used For Commercial And Residential Applications.

Meitav-tec Programmable Thermostats are designed to effectively and intelligently control heating and cooling systems. Choose from 5-1-1 Programmable flush mounted and wall mounted or All-in-One models. Large, backlit, easy-to-read LCD displays provide accurate reading. Programmable Talking Thermostat provides state of the art technology with telephone and voice capabilities. Temperature range is 50°F to 86°F. Thermostats are cost efficient and environmentally friendly. Speeds and stages vary per model.


COMPARE
TEMPERATURE RANGE DIMENSIONS
VOLTS AC STAGES POWER TYPE MOUNT MINIMUM °F MAXIMUM °F W" D" H" IMAGE MODEL QTY PRICE
WBB603727
WBB603726
WBB603752
WBB603736
WBB603738
WBB603737
WBB603729
WBB603728