

 |
Browse Controls (2,153 Items) |
|
 |
Honeywell Pneumatic Thermostat Direct Acting/Heating TP970A2004, Less Cover, 60 To 90°F |
| |
|
 |
|
 |
|
 |
|
|
|
Honeywell Pneumatic Thermostat Direct Acting/Heating TP970A2004, Less Cover, 60 To 90°F
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB762741
|
|
|
|
Price: $78.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Honeywell Pneumatic Thermostat Direct Acting/Heating TP970A2004, Less Cover, 60 To 90°F
Features
- Two-pipe, single set point, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats
- Honeywell's best pneumatic thermostat-TP970 series
- Shock-resistant, suspension-mounted thermostats provide dependable performance and responsiveness year in and year out
- Pilot operated for high capacity
- Direct Acting (DA) and Reverse Acting (RA) models are available
- Wide throttling range models for Zero Energy Band (ZEB) operation are available
- Adapter plate in Convertastat® and Modernization kits covers existing thermostat wall mark
- Backplate has molded air connections-no separate fittings needed
- Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options
- Typical Wide Throttling Range Application
|
| Product Specifications |
| BRAND |
Honeywell |
| LENGTH INCHES |
3 |
| WIDTH INCHES |
2-8/9 |
| HEIGHT INCHES |
1-2/3 |
| WEIGHT LBS |
0.4 |
| OPERATING TEMPERATURE RANGE °F |
59 To 90 |
| THROTTLING RANGE °F |
2 To 10 (Factory set 4) |
| ACTION |
Direct |
| APPLICATION |
Heating |
| DESCRIPTION |
Pneumatic Thermostat Direct Acting, Heating |
| SENSOR ELEMENT |
Bimetal |
| TYPE |
Pneumatic Thermostat |
| MANUFACTURERS PART NUMBER |
TP970A2004 |
|
|
|
|
 |
|
|