Liquid Level Float Switch

Liquid Level Float Switch

Liquid Level Float Switches Are Used For Liquid Level Control For Open And Closed Tanks And Sumps.

Liquid Level Float Switches are made of a rugged steel enclosure for long lasting durability. Can be wired to close one circuit and open another circuit when liquid level rises above or falls below the required level. The F63AC-1 provides NEMA1 general purpose enclosure. F63BF-1 provides NEMA 3R rain tight enclosure. Not for use with hazardous fluids or in hazardous atmosphere. Max fluid pressure is 100 psig (690 kPa). Max fluid temperature is 250°F (121°C).