V-3000-1 Pneumatic Actuator

Rollover image to zoom in

Click image to enlarge

V-3000-1 Pneumatic Actuator

Item #: WBB476086

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $76.95
Product Information
Customer Review
Product Q&A
The V-3000 Pneumatic Actuator can position steam or water valve-modulating plugs in response to a pneumatic signal from a controller.

Features:
  • molded synthetic rubber diaphragm design provides a constant effective area throughout the valve stem stroke
  • die cast aluminum housing coated with corrosion-resistant finish
  • remove or reposition actuator by loosening a single set screw
  • easily field mounted to the valve bonnet with a single set screw. Refer to Linkage Kits for Field Coupling Johnson Controls Actuators to Johnson Controls Valves.
  • can be mounted to any of the V-3000, V-4000, or VT Series Valves (except V-3854)

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • SIZE3" H x 4-7/16" Diameter
    • BODY CONSTRUCTIONDie Cast Aluminum with Enamel Finish
    • DIAPHRAGM CONSTRUCTIONSynthetic Rubber
    • NOMINAL SPRING RANGE - PSIG (KPA)3-6, 4-8, and 9-13
    • TYPEExposed Yoke
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:23