Argo Hydro-Air Zoning Controls

Argo Hydro-Air Zoning Controls

Argo Hydro-Air Zoning Controls Regulate The Function Of Multiple Thermostats And Air Handlers While Using A Single Boiler.

Argo Hydro-Air Zoning Controls feature LED diagnostic readout for long lasting reliability. Efficient design includes built-in air handler freeze protection. Zoning control has plug in connectors to easily expand systems up to 20 zones. Multiple terminals accommodate two-speed air handlers. Strap-on bi-metal aquastat prevents cold air from circulating while in heating mode. 5-year limited warranty. Zones controlled are 1, 2 or 3. Dimensions vary per model.


COMPARE DIMENSIONS
# OF ZONES L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.79.128:25