NestaFlex® Portable Flexible & Expandable Gravity Conveyors

NestaFlex® Portable Flexible & Expandable Gravity Conveyors

NestaFlex® Portable Flexible & Expandable Gravity Conveyors provide convenient Material Handling and Transportation for Shipping, Receiving, Assembly and Packaging Stations.

NestaFlex® Portable Flexible & Expandable Gravity Conveyors are made of steel for long lasting durability. Retractable conveyors reduce to 25% of expanded length for compact storage. Features telescopic legs that adjust from 20" to 52" high. Includes 5" x 1-1/2" swivel casters with brakes on end legs for easy transport. Adjustable lengths are between 2'4" to 8'11" and 12'5" to 41'6". Available capacities are 200, 226 and 376 lbs per ft. Wheel types are Galvanized Steel, Polymer, and Steel. Dimensions and leg sets vary per model.

Roller Conveyors are used for material with flat or complex bottoms.

Skate Wheel Conveyors offer smooth movement of multi-size material.


CONVEYOR TYPE
  • CONVEYOR TYPE
W"
  • W"
ADJUSTABLE LENGTH
  • ADJUSTABLE LENGTH
ROLLER / WHEEL TYPE
  • ROLLER / WHEEL TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CONVEYOR TYPE W" ADJUSTABLE LENGTH LEG SETS PER UNIT ROLLER / WHEEL TYPE CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.58.62:44