Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hytrol® Model TL Heavy Duty Horizontal Slider Bed Belt Conveyors

Hytrol® Model TL Heavy Duty Horizontal Slider Bed Belt Conveyors

Hytrol® Model TL Heavy Duty Horizontal Slider Bed Belt Conveyors are designed for Assembly Line Operations, Sorting, Packing, Inspection and other Material Handling Applications.

Hytrol® Model TL Heavy Duty Horizontal Slider Bed Belt Conveyors are made with a 12 gauge formed steel slider bed for long lasting durability. Features reversible direction with center drive to provide versatility. Sealed worm gear c-face speed reducer for added safety and protection. Black powder-coated nitrile belt for greater reliability. Quick set up for easy installation. Floor supports not included. 8" drive pulley diameter. 1 HP motor. Belt width dimensions range from 24-36 inches. Weight capacities are 450 or 530 pounds. Voltage is 230/460.


L'
  • L'
BELT DIMENSIONS W"
  • BELT DIMENSIONS W"
COMPARE BELT DIMENSIONS OVERALL DIMENSIONS
L' W" L W" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.162.200:27