Omni Metalcraft Power Belt Curve Conveyors

Omni Metalcraft Power Belt Curve Conveyors

Power Turn Belt Curve Conveyors transport products of various Sizes and Shapes while Maintaining Proper Product Orientation.

Omni Metalcraft Power Belt Curve Conveyors are used in light duty package handling industries, as well as rough, abrasive environments. Power Curve Conveyors are made with 10 gauge rolled, welded, and painted steel frame and slider bed. Standard 60 (± 5) FPM non-reversing conveying speed (measured at centerline radius). Power curved turn conveyors include permanent leg supports with 34" to 38" surface height adjustments. Tapered and lagged drive and tail pulleys. Sealed and pre-lubricated mounted bearings. Totally enclosed 115/230V, 60Hz single phase motor with 10 ft. power cord and on/off switch for 115V use. Drive Motor is located at discharge (exit) end to pull product through curve.

Optional Variable Speed Motor is available offering 12 to 60 (± 5) FPM.

Other outside radii, belt widths and voltages are available; call for information.

Right Hand (Clockwise) and Left Hand (Counter Clockwise) curves are available; specify curve suffix: (R) Right Hand or (L) Left Hand.


DIRECTION
  • DIRECTION
DEGREES
  • DEGREES
BELT W"
  • BELT W"
OUTSIDE RADIUS"
  • OUTSIDE RADIUS"
CAP. LBS.
  • CAP. LBS.
MOTOR HP
  • MOTOR HP
COMPARE CURVE BELT CURVE CONVEYOR VAR. SPEED OPTION
DIRECTION DEGREES BELT W" OUTSIDE RADIUS" CAP. LBS. MOTOR HP IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:23