Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(949 Items)
Sub Category
Roller Gravity (266)
Remove
Light Duty 1-3/8" Diameter Steel Roller Gravity Conveyors
Remove
Narrow Your Results By:
Conveyor Section
Straight (24)
45 Degree Curve (3)
90 Degree Curve (3)
Our Price
Under $76.00 (2)
$82.00 - $86.00 (2)
$92.00 - $98.00 (2)
$100.00 - $150.00 (10)
$150.00 - $200.00 (7)
$200.00 - $250.00 (4)
$250.00 - $350.00 (2)
Over $400.00 (1)





Light Duty 1-3/8" Diameter Steel Roller Gravity Conveyors
Light Duty 1-3/8" Diameter Steel Roller Gravity Conveyors Light Duty 1-3/8" Diameter Steel Roller Conveyors Are Designed For Long Life at an Economical Price.

Roller Conveyors are ideal for moving material with complex or flat bottoms, as well as carrying packages and components. Straight and curved gravity conveyors provide a flexible material handling solution. 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength.

To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths.


Light Duty 1-3/8" Diameter Steel Roller Gravity Conveyors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS
L' W" BETWEEN FRAME W" CAP. LBS. CONVEYOR SECTION ROLLER CENTERS" INSIDE RADIUS" IMAGE MODEL QTY PRICE
--1210130045 Degree Curve336
WB158108$127.95
--1816130045 Degree Curve330
WB158110$133.95
--2422130045 Degree Curve336
WB158112$138.95
--121065090 Degree Curve336
WB158102$167.95
--181665090 Degree Curve330
WB158104$193.95
--242265090 Degree Curve336
WB158106$219.95
512101300Straight6---
WB158016$64.00
518161300Straight6---
WB158032$75.95
512101300Straight4-1/2---
WB158012$82.95
524221300Straight6---
WB158048$85.95
512101300Straight3---
WB158008$92.95
518161300Straight4-1/2---
WB158028$97.95
524221300Straight4-1/2---
WB158044$107.95
518161300Straight3---
WB158024$110.95
524221300Straight3---
WB158040$129.95
512101300Straight1-1/2---
WB158004$149.95
518161300Straight1-1/2---
WB158020$177.95
524221300Straight1-1/2---
WB158036$207.95
101210350Straight6---
WB158014$115.95
101816350Straight6---
WB158030$135.95
101210350Straight4-1/2---
WB158010$144.95
102422350Straight6---
WB158046$156.95
101816350Straight4-1/2---
WB158026$171.95
101210350Straight3---
WB158006$173.95
102422350Straight4-1/2---
WB158042$199.95
101816350Straight3---
WB158022$207.95
102422350Straight3---
WB158038$242.95
101210350Straight1-1/2---
WB158002$285.95
101816350Straight1-1/2---
WB158018$349.95
102422350Straight1-1/2---
WB158034$412.95
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
(60)