Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(949 Items)
Sub Category
Roller Gravity (266)
Remove
Heavy Duty 1.9" Diameter Steel Roller Gravity Conveyors
Remove
Narrow Your Results By:
Conveyor Section
Straight (32)
45 Degree Curve (4)
90 Degree Curve (4)
Our Price
Under $97.00 (3)
$100.00 - $150.00 (9)
$150.00 - $200.00 (11)
$200.00 - $250.00 (5)
$250.00 - $300.00 (6)
$300.00 - $350.00 (2)
$350.00 - $400.00 (2)
Over $450.00 (2)





Heavy Duty 1.9" Diameter Steel Roller Gravity Conveyors
Heavy Duty 1.9" Diameter Steel Roller Gravity Conveyors Heavy Duty 1.9" Diameter Steel Roller Conveyors Are Designed For Medium-To-Heavy Duty Applications At An Affordable Price.

Heavy duty roller conveyors are ideal for moving material with complex or flat bottoms, as well as for carrying packages and components. Gravity roller conveyors feature butt coupling that permits bolting sections together. Gravity conveyors have a 3-1/2" x 1-1/2" x 10 gauge galvanized steel channel frame for strength and long life. These straight and curved gravity conveyors provide a flexible material handling solution.

To increase the capacity of 10 ft. sections add center leg supports to make capacity equal to two 5 ft. lengths.


Heavy Duty 1.9" Diameter Steel Roller Gravity Conveyors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS
L' W" BETWEEN FRAME W" CAP. LBS. CONVEYOR SECTION ROLLER CENTERS" INSIDE RADIUS" IMAGE MODEL QTY PRICE
--1512330045 Degree Curve332-1/2
WB158280$151.95
--2118330045 Degree Curve332-1/2
WB158282$167.95
--2724330045 Degree Curve332-1/2
WB158284$183.95
--1512120090 Degree Curve332-1/2
WB158270$258.95
--3936330045 Degree Curve348
WB158286$287.95
--2118120090 Degree Curve332-1/2
WB158272$292.95
--2724120090 Degree Curve332-1/2
WB158274$328.95
--3936120090 Degree Curve348
WB158276$524.00
515123300Straight9---
WB158216$83.95
521183300Straight9---
WB158232$92.95
515123300Straight6---
WB158212$96.95
527243300Straight9---
WB158248$101.95
521183300Straight6---
WB158228$109.95
515123300Straight4-1/2---
WB158208$110.95
527243300Straight6---
WB158244$121.95
539363300Straight9---
WB158264$124.95
521183300Straight4-1/2---
WB158224$126.95
515123300Straight3---
WB158204$141.95
527243300Straight4-1/2---
WB158240$141.95
539363300Straight6---
WB158260$150.95
521183300Straight3---
WB158220$164.95
527243300Straight3---
WB158236$186.95
539363300Straight4-1/2---
WB158256$194.95
539363300Straight3---
WB158252$237.95
1015121200Straight9---
WB158214$147.95
1021181200Straight9---
WB158230$166.95
1015121200Straight6---
WB158210$172.95
1027241200Straight9---
WB158246$186.95
1021181200Straight6---
WB158226$198.95
1015121200Straight4-1/2---
WB158206$202.95
1027241200Straight6---
WB158242$224.95
1021181200Straight4-1/2---
WB158222$235.95
1039361200Straight9---
WB158262$236.95
1015121200Straight3---
WB158202$258.95
1027241200Straight4-1/2---
WB158238$269.95
1039361200Straight6---
WB158258$289.95
1021181200Straight3---
WB158218$304.95
1027241200Straight3---
WB158234$351.95
1039361200Straight4-1/2---
WB158254$351.95
1039361200Straight3---
WB158250$454.95
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
(82)