Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(949 Items)
Sub Category
Skate Wheel Gravity (98)
Remove
Aluminum Skate Wheel Gravity Conveyors
Remove
Narrow Your Results By:
Conveyor Section
Straight (20)
45 Degree Curve (3)
90 Degree Curve (3)
Length Feet
10 (10)
5 (10)
Width Inches
12 (10)
18 (8)
24 (8)
Our Price
Under $95.00 (1)
$100.00 - $150.00 (7)
$150.00 - $200.00 (8)
$200.00 - $250.00 (4)
$250.00 - $300.00 (4)
$300.00 - $350.00 (1)
Over $350.00 (1)





Aluminum Skate Wheel Gravity Conveyors
Aluminum Skate Wheel Gravity Conveyors Aluminum Skate Wheel Gravity Conveyors Are Lightweight For Portability And Offer Maximum Corrosion Resistance.

Skate wheel gravity conveyors offer smooth movement of multi-sized cartons and totes. These skatewheel conveyors have a 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling. Skate wheel gravity conveyors feature 2" diameter ball bearing plated wheels on 3" axle centers.

To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths. Capacity for aluminum conveyors is 50 lbs. per wheel.


Aluminum Skate Wheel Gravity Conveyors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS
L' W" BETWEEN FRAME W" CAP. LBS. CONVEYOR SECTION WHEELS PER FOOT INSIDE RADIUS" IMAGE MODEL QTY PRICE
--121050045 Degree Curve1036
WB242318$117.95
--181680045 Degree Curve1630
WB242320$134.95
--121050090 Degree Curve1036
WB242312$189.95
--2422100045 Degree Curve2036
WB242322$195.95
--181680090 Degree Curve1630
WB242314$215.95
--2422100090 Degree Curve2036
WB242316$284.95
51210710Straight8---
WB242204$94.95
51210710Straight10---
WB242208$103.95
51210710Straight12---
WB242212$113.95
51816710Straight12---
WB242220$125.95
51210710Straight16---
WB242216$132.95
51816710Straight16---
WB242224$144.95
51816710Straight18---
WB242228$154.95
52422710Straight16---
WB242232$159.95
52422710Straight20---
WB242236$177.95
52422710Straight24---
WB242240$197.95
101210160Straight8---
WB242202$175.95
101210160Straight10---
WB242206$192.95
101210160Straight12---
WB242210$212.95
101816160Straight12---
WB242218$234.95
101210160Straight16---
WB242214$245.95
101816160Straight16---
WB242222$271.95
101816160Straight18---
WB242226$291.95
102422160Straight16---
WB242230$292.95
102422160Straight20---
WB242234$329.95
102422160Straight24---
WB242238$366.95

Add Items To Cart

 May We Suggest
Steel Guard Rail Kit (Pair) For 10' Straight Skate Wheel Conveyor Steel Guard Rail Kit (Pair) For 5' Straight Skate Wheel Conveyor Steel Guard Rail Kit (Pair) For 90 Degree Curved Skate Wheel Conveyor Steel Guard Rail Kit (Pair) For 45 Degree Curved Skate Wheel Conveyor
Steel Guard Rail Kit (Pair) For 10' Straight Skate Wheel Conveyor Steel Guard Rail Kit (Pair) For 5' Straight Skate Wheel Conveyor Steel Guard Rail Kit (Pair) For 90 Degree Curved Skate Wheel Conveyor Steel Guard Rail Kit (Pair) For 45 Degree Curved Skate Wheel Conveyor
Helps prevent products from falling off conveyor. Not for use with 2-1/2" diameter roller conveyors. Helps prevent products from falling off conveyor. Not for use with 2-1/2" diameter roller conveyors. Helps prevent products from falling off conveyor. Not for use with 2-1/2" diameter roller conveyors. Helps prevent products from falling off conveyor. Not for use with 2-1/2" diameter roller conveyors.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(82)