Omni Metalcraft Steel Skate Wheel Gravity Conveyors

Omni Metalcraft Steel Skate Wheel Gravity Conveyors

Omni Metalcraft Steel Skate Wheel Gravity Conveyors are designed for Maximum Strength to Move the Heaviest Products.

Omni Metalcraft Skate Wheel Conveyors offer smooth movement of multi-sized cartons and totes. Skatewheel gravity conveyors have a 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for high performance with heavy products. These gravity conveyors feature 2" diameter ball bearing plated wheels on 3" axle centers.

To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths.

  • Capacity for steel conveyors is 65 lbs. per wheel
  • Total capacities are 350, 650, 1040, and 1300 lbs.
  • Tripods sold separately
  • Lengths are 5' and 10'
  • Widths are 12", 18", and 24"
  • Other dimensions vary per model



CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
PER FOOT
  • PER FOOT
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS WHEELS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE RADIUS" DIA." PER FOOT CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:68