Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lasko 7050 Misto® Outdoor Misting Fan, 3-Speed, 110V, Black

Rollover image to zoom in

Click image to enlarge

Lasko 7050 Misto® Outdoor Misting Fan, 3-Speed, 110V, Black

Item #: WBB1998247

Sold By: globalindustrial.com

Expected ship date 02/18/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.99 Save up to 9%
Price: $162.95
Product Information
Customer Review
Product Q&A
Accessories
Lasko 7050 Misto® Outdoor Misting Fan, 3-Speed, 110V, Black

Lasko's 7050 Misto Outdoor Misting Fan is ideal for adding comfort to picnics, decks, patios, sports, gardening and even DIY projects. Misto attaches to your garden hose to create a fine-mist breeze that can reduce outdoor temperatures by as much as 25 degrees putting an end to sweating through summer activities. Misto is safe, durable and built to last. Setup is very easy; hook a hose up to the Misto, plug it in and turn it on. To operate, you can pick from three different levels of mist and choose if you want the fan to oscillate. Within seconds of flicking the switch you have a cool mist coming out. The Misto is weather, UV and rust resistant so once you set it up, you can pretty much leave it out. Plus, the misting kit detaches without tools for easy cleaning. Misto is NOT a toy...use caution and always supervise children while using Misto.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLasko
    • WIDTH INCHES12-5/16
    • DEPTH INCHES16-1/4
    • HEIGHT INCHES14-7/8
    • FAN DIAMETER INCHES16
    • WEIGHT LBS15.5
    • COLORBlack
    • CONSTRUCTIONABS, Steel, Thermoplastic
    • SPEEDS3
    • VOLTAGE110
    • POWER CORD LENGTH FEET6
    • MOUNT TYPEFree-standing
    • TYPEMisting Fan
    • DESCRIPTIONMisto® Outdoor Misting Fan
    • INCLUDESIn-line GFCI with 3-Prong Grounded Plug
    • PACKAGE QUANTITY1
    • APPROVALETL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER7050
    • APPLICATIONOutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:46