Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Evaporative Coolers & Swamp Coolers


(154 Items)
Sub Category
Portable Evaporative Coolers (70)
Remove
Port-A-Cool Hazardous Location Portable Evaporative Cooler
Remove
Narrow Your Results By:
Fan Diameter
16 (1)
24 (1)
36 (1)
CFM High
2200 (1)
4898 (1)
9100 (1)
Capacity Gallons
3 (1)
14 (1)
20 (1)


      Items
Brisa™ Portable Evaporative Cooler, Midsize Brisa™ Portable Evaporative Cooler, Midsize



Port-A-Cool Hazardous Location Portable Evaporative Cooler
Port-A-Cool Hazardous Location Portable Evaporative Cooler These Portable Air Movers Are Ideal For Hazardous Environments Where High Volume Air Flow Is Needed.

Portable evaporative cooling systems are designed for use in flammable material handling environments such as refinery companies, vegetable oil plants and paint companies. Air movers easily attach to an air compressor (not included) for air filtration; no motor required. Evaporative air coolers are made with durable plastic and aluminum materials and no moving parts to help prevent sparking and accidental explosion in highly combustible areas. One-piece molded polyethylene housing includes an integral leak-resistant internal water tank. Filter features filter regulator lubricator for long life. Swamp air coolers feature an aluminum support frame with pneumatic swivel casters for easy mobility (653317 has a welded steel frame). Water is supplied to internal tank using a standard 3/4" hose (not included). These portable air movers offer hazardous location protection for Class 1, Division 1, Groups C & D. 16” Air Mover features a 3 gallon water tank and delivers 2,200 CFM. 24” Air Mover includes a 14 gallon water tank and delivers up to 4,898 CFM. 36” Air Mover has a 20 gallon water tank and delivers up to 9,100 CFM. Features a cast aluminum 4 rotating fan blade hub.


Port-A-Cool Hazardous Location Portable Evaporative Cooler
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
SIZE" CFM HIGH TANK CAP. GAL DRIVE TYPE IMAGE MODEL QTY PRICE
1622003Direct Drive
WB653315 *$3,059.00
24489814Direct Drive
WB653316 *$4,595.00
36910020Direct Drive
WB653317 *$7,595.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(44)