CELdek® Evaporative Cooling Media with MI-T-edge

CELdek® Evaporative Cooling Media with MI-T-edge

CELdek® Evaporative Cooling Media With MI-T-Edg Is Formulated To Withstand Repeated Cleaning Without Damage To The Pad.

CELdek® pads use a specialty-grade paper with a proprietary resin that inhibits bacterial growth and decay for long service life. MI-T-edg is a tough and resilient edge treatment applied to the air entering face of the pad. Maintains a healthy operating environment with reduced or eliminated odor issues. Engineered to provide maximum cooling and humidification with low pressure drop. Less costly to operate and offer years of reliable service. CELdek® is self-supporting, impregnated, and treated to give high absorbency and protection against decomposition through the effects of water and air. MI-T-edg is nonporous and quick drying to prevent algae and minerals from anchoring themselves into the pad. Protects pads from the damaging effects of severe weather and long term exposure to UV light. Protective edge coating extends the life of the pad over that of non-treated pads. ISO9001:2008 certified.


COMPARE DIMENSIONS MANUFACTURERS
CAPACITYB LBS./PAD W" D" H" PKG. QTY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.3.148:21