CELdek® Evaporative Cooling Media Kits

CELdek® Evaporative Cooling Media Kits

CELdek® Evaporative Cooling Media Kits Convert Your Systems Into CELdek® Media Systems To Offer Superior Performance.

CELdek® Evaporative Cooling Media Kits include pads that use a specialty-grade paper with a proprietary resin that inhibits bacterial growth and decay for long service life. Maintains a healthy operating environment with reduced or eliminated odor issues. Engineered to provide maximum cooling and humidification with low pressure drop. Less costly to operate and offer years of reliable service. CELdek® is self-supporting, impregnated, and treated to give high absorbency and protection against decomposition through the effects of water and air. ISO9001:2008 certified.


COMPARE DIMENSIONS MANUFACTURERS
CAPACITY LBS./PAD W" D" H" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.195.240:27