Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Evaporative Coolers & Swamp Coolers


(154 Items)
Sub Category
Residential Evaporative Coolers (36)
Remove
Champion Cooler MasterCool® Whole-House Evaporative Coolers
Remove
Narrow Your Results By:
CFM High
5,000 (8)
7,000 (10)
Capacity Gallons
7.7 (4)
8.4 (4)
9.7 (4)
10.4 (6)


      Items
Brisa™ Portable Evaporative Cooler, Midsize Brisa™ Portable Evaporative Cooler, Midsize



Champion Cooler MasterCool® Whole-House Evaporative Coolers
Champion Cooler MasterCool® Whole-House Evaporative Coolers Champion Cooler MasterCool® Whole House Evaporative Coolers Are The One-Stop Solution For Contractors.

Single inlet, whole house evaporative coolers are energy-saving and environmentally friendly. Provides up to 75% energy savings over traditional air conditioning. Unique perforated air inlet screen provides the most powerful air flow in the industry. Thermoplastic water reservoir prevents corrosion. Heavy gauge galvanized steel cabinet has a corrosion resistant finish. Electrostatically treated housing offers weather and impact resistance. 2-speed motor. Engineered for easy access and maintenance. UL listed. 1 Year Limited Warranty.


Champion Cooler MasterCool® Whole-House Evaporative Coolers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DISCHARGE CFM COOLING SQ.FT. HP VOLTS W" D" H" IMAGE MODEL QTY PRICE
Down5,0001,6003/4115424528
WBB473458$1,102.00
Side5,0001,6003/4230424528
WBB240747$1,115.00
Down5,0001,6003/4230424528
WBB473460$1,115.00
Side5,0001,6003/4115424528
WBB240745$1,152.00
Side5,0001,6003/4115424928
WBB240746$1,185.00
Down5,0001,6003/4115424928
WBB473459$1,185.00
Side5,0001,6003/4230424928
WBB240748$1,208.00
Down5,0001,6003/4230424928
WBB473461$1,208.00
Side7,0002,2001115424834-5/8
WBB240749$1,365.00
Down7,0002,2001115424834-5/8
WBB473462$1,365.00
Down7,0002,2001230424834-5/8
WBB473684$1,386.00
Side7,0002,2001230424834-5/8
WBB240751$1,386.00
Side7,0002,2001115425234-5/8
WBB240750$1,490.00
Down7,0002,2001115425234-5/8
WBB473463$1,490.00
Down7,0002,2001230425234-5/8
WBB473685$1,513.00
Side7,0002,2001230425234-5/8
WBB240752$1,513.00
Up7,0002,2001115425234-5/8
WBB473686$1,531.00
Up7,0002,2001230425234-5/8
WBB473687$1,551.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(44)