Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dehumidifiers


(50 Items)
Polyethylene Commercial Dehumidifiers
Remove
Narrow Your Results By:
Availability
Ships same day (5)
Our Price
Under $59.00 (1)
$1,559.00 - $1,560.00 (1)
$1,569.00 - $1,570.00 (1)
$1,579.00 - $1,580.00 (1)
Over $1,629.00 (1)





Polyethylene Commercial Dehumidifiers
Polyethylene Commercial Dehumidifiers Polyethylene Commercial Dehumidifiers Are Ideal For Fire And Flood Damage Restoration And Other Heavy Duty Commercial Or Industrial Dehumidifying Applications.

Polyethylene Commercial Dehumidifiers are solidly manufactured for long lasting dependability. Durable rotationally molded polyethylene withstands heavy operation from site to site. Low temperature operation of 40-95°F allows moisture to be removed from the air under highly humid conditions. Electronic controls offer precise, convenient set-up and simple operation. Streamlined profile allows stacking with integrated handles and 11 inch wheels help make lifting and moving easy. 300 CFM blower efficiently moves humid air through the system. Digital hour meter records job times. Twin 5 inch rear vents allow warm air ventilation. Includes 25 foot long power cord with built-in cord wrap, 30 foot long drain hose with quick connect and on-board storage, on-demand condensate pump purge with 20 foot lift and an automatic defrost with indicator. Available in Commercial Grade units that offer extremely high daily output or Low Grain units that have refrigerant systems that remove more moisture from the air than standard systems and offer increased drying efficiency in reduced time, making them ideal for padding under carpets and drywall. Choose from varying saturation capacities of 150, 180, 190 or 250 pints. 115V units measure 18 inches wide x 23-1/2 inches deep x 36-3/4 inches in height. CSA listed. Replacement Filter Available. 1 Year Limited Warranty.


Polyethylene Commercial Dehumidifiers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY
SATURATION 80 DEGREES F, 60% RH SYSTEM AMPS IMAGE MODEL QTY PRICE
150 Pints75 PintsLow Grain Refrigeration8.4
WB245864$1,559.00
180 Pints90 PintsStandard Refrigeration9.5
WB245865$1,569.00
250 Pints125 PintsStandard Refrigeration10.5
WB245867$1,579.00
190 Pints95 PintsLow Grain Refrigeration10.5
WB245866$1,629.00

Add Items To Cart

 May We Suggest
Fantech Replacement Filter 413217 for EPD150LR, EPD190LR, EPD180CR and EPD250CR      
Fantech Replacement Filter 413217 for EPD150LR, EPD190LR, EPD180CR and EPD250CR      
       
Qty: 
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
(70)