EZ-ACCESS® Traverse™ Singlefold Ramps

EZ-ACCESS® Traverse™ Singlefold Ramps

EZ-ACCESS® Traverse™ Singlefold Ramps Provides Easy Loading Capability For Job Sites And High Traffic Use.

EZ-ACCESS® Traverse™ Singlefold Ramps are made of aluminum to provide long lasting durability. Ramps eliminate the need for heavy lifting and reduce lifting related injuries. Folding design with carrying handles sets up easity and provides easy transport and stowage. Full-length, live hinge allows uniform weight distribution and eliminates load deflection. Extruded, slip-resistant surface provides superior traction. Weight capacities are 1000, 1200, 1400 and 1600 lbs. Overall lengths range from 24" - 96-3/16". Service heights are 2 to 10, 4 to 14, 6 to 21 and 6 to 29.


OVERALL L"
SERVICE HT."
CAP. LBS.
COMPARE OVERALL FOLDED
L" W" SERVICE HT." DIMENSIONS" CAP. LBS. IMAGE MODEL QTY PRICE