Heavy-Duty Drum Dollies

Heavy-Duty Drum Dollies

Heavy-Duty Drum Dollies Transport Steel, Fiber and Plastic Drums and Containers.

Heavy-Duty Drum Dollies are made of steel, plastic and stainless steel for long lasting durability and dependability. Variety of types, shapes, sizes and popular brands available to meet Drum size and facility requirements. Dollies allow Drums to be taken to and from work areas with ease. Rugged casters in many types and sizes provide maximum stability and easy maneuverability. Flat decks with rounded corners are designed to securely hold the Drum in position. Used for a variety of material handling applications. Types are Round, Square, Triangular and 4-in-1.


GALLONS
  • GALLONS
DRUM DIA."
  • DRUM DIA."
DOLLY TYPE
  • DOLLY TYPE
CONSTRUCTION
  • CONSTRUCTION
WHEEL DIA."
  • WHEEL DIA."
WHEEL TYPE
  • WHEEL TYPE
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DRUM DOLLY WHEEL
GALLONS DIA." TYPE CONSTRUCTION DIA." TYPE CAP. LBS. BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:26