Low-Profile Drum Caddies

Low-Profile Drum Caddies

Low-Profile Drum Caddies easily Transport 30 or 55 Gallon Steel, Plastic or Fiber Drums.

Low-Profile Drum Caddies are made of steel for long lasting durability. Removable handle tilts the Drum for positioning and operator convenience. Two rigid front wheels and one swivel caster provide easy maneuvering. Drum gallon sizes are 30 and 55. Pound capacities are 1000 and 1200 lbs. Wheels are polyurethane or rubber.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE WHEEL
CADDY TYPE DRUM GALLON SIZE CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.201.241:24