Browse Drum & Barrel (2,243 Items)
Gizmo Drum & Tank Alarms
Narrow Your Results By:
Construction
Poly Vinyl Chloride (44)
Polypropylene (33)
PVDF- KYNAR (33)
Elastomer (1)
Rubber (1)
Type
High Level Drum Alarm, Adjustable Lid (3)
High Level Drum Alarm, Threaded Collar Knob (3)
High Level Drum Alarm, Threaded Plug (3)
High Level Tank Alarm (15)
Low Level Drum Alarm, Adjustable Lid, 15 Gallon (6)
More...
Low Level Drum Alarm, Adjustable Lid, 30 Gallon (6)
Low Level Drum Alarm, Adjustable Lid, 5 Gallon (6)
Low Level Drum Alarm, Adjustable Lid, 55 Gallon (6)
Low Level Drum Alarm, Slip Lid, 15 Gallon (2)
Low Level Drum Alarm, Slip Lid, 30 Gallon (2)
Low Level Drum Alarm, Slip Lid, 55 Gallon (2)
Low Level Drum Alarm, Threaded Collar Knob, 15 Gallon (3)
Low Level Drum Alarm, Threaded Collar Knob, 30 Gallon (3)
Low Level Drum Alarm, Threaded Collar Knob, 5 Gallon (3)
Low Level Drum Alarm, Threaded Collar Knob, 55 Gallon (3)
Low Level Drum Alarm, Threaded Plug, 15 Gallon (6)
Low Level Drum Alarm, Threaded Plug, 30 Gallon (6)
Low Level Drum Alarm, Threaded Plug, 5 Gallon (6)
Low Level Drum Alarm, Threaded Plug, 55 Gallon (6)
Low Level Tank Alarm (15)
Less...
Our Price
Under $23.00 (4)
$24.00 - $29.00 (7)
$33.00 - $38.00 (2)
$64.00 - $65.00 (1)
$100.00 - $150.00 (5)
$150.00 - $200.00 (49)
$200.00 - $250.00 (46)
Over $250.00 (10)
Gizmo Drum And Tank Alarms Are Ideal For Secure And Consistent Management Of Liquid Levels. Gizmo Drum And Tank Alarms are manufactured of Poly Vinyl Chloride, Polypropylene or PVD-KYNAR for long lasting durability and dependability. Issues a bright flashing LED and a loud audio alert when liquid level in drums or tanks is too high or too low, protecting against overfill or running on empty. Available in High Level or Low Level alarm units and Adjustable Lid, Slip Lid, Threaded Collar and Threaded Plug types. Designed for 5, 10, 15, 30, and 55 gallon drums and adjustable to various size tanks. Working depths of 1 to 60 inches . Two Year Limited Warranty.
Gizmo Drum & Tank Alarms
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
TYPE
WORKING D"
FLOW INDICATOR
FEED PIPE
CONSTRUCTION
TEMP. DEG. F
L"
W"
H"
IMAGE
MODEL
QTY
PRICE
High Level Drum Alarm, Adjustable Lid 5 No Yes Poly Vinyl Chloride -40 to 180 19 7 4
WBB769866 $147.95
High Level Drum Alarm, Adjustable Lid 5 No Yes Polypropylene -40 to 210 19 7 4
WBB769883 $172.95
High Level Drum Alarm, Adjustable Lid 5 No Yes PVDF- KYNAR -40 to 350 19 7 4
WBB769776 $213.95
High Level Drum Alarm, Threaded Collar Knob 5 No No Poly Vinyl Chloride -40 to 180 19 3 2
WBB769858 $127.95
High Level Drum Alarm, Threaded Collar Knob 5 No No Polypropylene -40 to 210 19 3 2
WBB769870 $152.95
High Level Drum Alarm, Threaded Collar Knob 5 No No PVDF- KYNAR -40 to 350 19 3 2
WBB769757 $193.95
High Level Drum Alarm, Threaded Plug 5 No Yes PVDF- KYNAR -40 to 350 19 4 3
WBB769804 $237.95
High Level Drum Alarm, Threaded Plug 5 No Yes Poly Vinyl Chloride -40 to 180 19 4 3
WBB769882 $171.95
High Level Drum Alarm, Threaded Plug 5 No Yes Polypropylene -40 to 210 19 4 3
WBB769758 $196.95
High Level Tank Alarm 10 No No Poly Vinyl Chloride -40 to 180 19 1-7/8 2-1/2
WBB769875 $155.95
High Level Tank Alarm 10 No No Polypropylene -40 to 210 19 1-7/8 2-1/2
WBB769893 $180.95
High Level Tank Alarm 10 No No PVDF- KYNAR -40 to 350 19 1-7/8 2-1/2
WBB769781 $213.95
High Level Tank Alarm 20 No No Poly Vinyl Chloride -40 to 180 29 1-7/8 2-1/2
WBB769876 $155.95
High Level Tank Alarm 20 No No Polypropylene -40 to 210 29 1-7/8 2-1/2
WBB769894 $180.95
High Level Tank Alarm 20 No No PVDF- KYNAR -40 to 350 29 1-7/8 2-1/2
WBB769783 $221.95
High Level Tank Alarm 30 No No PVDF- KYNAR -40 to 350 39 1-7/8 2-1/2
WBB769793 $230.95
High Level Tank Alarm 30 No No Poly Vinyl Chloride -40 to 180 39 1-7/8 2-1/2
WBB769877 $155.95
High Level Tank Alarm 30 No No Polypropylene -40 to 210 39 1-7/8 2-1/2
WBB769895 $180.95
High Level Tank Alarm 50 No No PVDF- KYNAR -40 to 350 49 1-7/8 2-1/2
WBB769800 $246.95
High Level Tank Alarm 50 No No Poly Vinyl Chloride -40 to 180 49 1-7/8 2-1/2
WBB769885 $180.95
High Level Tank Alarm 50 No No Polypropylene -40 to 210 49 1-7/8 2-1/2
WBB769772 $205.95
High Level Tank Alarm 60 No No PVDF- KYNAR -40 to 350 59 1-7/8 2-1/2
WBB769807 $254.95
High Level Tank Alarm 60 No No Poly Vinyl Chloride -40 to 180 59 1-7/8 2-1/2
WBB769897 $188.95
High Level Tank Alarm 60 No No Polypropylene -40 to 210 59 1-7/8 2-1/2
WBB769775 $213.95
Low Level Drum Alarm, Adjustable Lid, 15 Gallon 26 No Yes PVDF- KYNAR -40 to 350 35 7 4
WBB769795 $234.95
Low Level Drum Alarm, Adjustable Lid, 15 Gallon 26 Yes Yes PVDF- KYNAR -40 to 350 35 7 4
WBB769802 $246.95
Low Level Drum Alarm, Adjustable Lid, 15 Gallon 26 No Yes Poly Vinyl Chloride -40 to 180 35 7 4
WBB769899 $188.95
Low Level Drum Alarm, Adjustable Lid, 15 Gallon 26 No Yes Polypropylene -40 to 210 35 7 4
WBB769749 $189.95
Low Level Drum Alarm, Adjustable Lid, 15 Gallon 26 Yes Yes Poly Vinyl Chloride -40 to 180 35 7 4
WBB769760 $201.95
Low Level Drum Alarm, Adjustable Lid, 15 Gallon 26 Yes Yes Polypropylene -40 to 210 35 7 4
WBB769765 $205.95
Low Level Drum Alarm, Adjustable Lid, 30 Gallon 27-1/2 No Yes PVDF- KYNAR -40 to 350 36-1/2 7 4
WBB769796 $234.95
Low Level Drum Alarm, Adjustable Lid, 30 Gallon 27-1/2 Yes Yes PVDF- KYNAR -40 to 350 36-1/2 7 4
WBB769803 $246.95
Low Level Drum Alarm, Adjustable Lid, 30 Gallon 27-1/2 No Yes Poly Vinyl Chloride -40 to 180 36-1/2 7 4
WBB769900 $188.95
Low Level Drum Alarm, Adjustable Lid, 30 Gallon 27-1/2 No Yes Polypropylene -40 to 210 36-1/2 7 4
WBB769750 $189.95
Low Level Drum Alarm, Adjustable Lid, 30 Gallon 27-1/2 Yes Yes Poly Vinyl Chloride -40 to 180 36-1/2 7 4
WBB769761 $201.95
Low Level Drum Alarm, Adjustable Lid, 30 Gallon 27-1/2 Yes Yes Polypropylene -40 to 210 36-1/2 7 4
WBB769766 $205.95
Low Level Drum Alarm, Adjustable Lid, 5 Gallon 12-1/2 No Yes PVDF- KYNAR -40 to 350 27 7 4
WBB769794 $234.95
Low Level Drum Alarm, Adjustable Lid, 5 Gallon 12-1/2 Yes Yes PVDF- KYNAR -40 to 350 27 7 4
WBB769801 $246.95
Low Level Drum Alarm, Adjustable Lid, 5 Gallon 12-1/2 No Yes Poly Vinyl Chloride -40 to 180 27 7 4
WBB769898 $188.95
Low Level Drum Alarm, Adjustable Lid, 5 Gallon 12-1/2 Yes Yes Poly Vinyl Chloride -40 to 180 27 7 4
WBB769759 $201.95
Low Level Drum Alarm, Adjustable Lid, 5 Gallon 12-1/2 No Yes Polypropylene -40 to 210 27 7 4
WBB769748 $189.95
Low Level Drum Alarm, Adjustable Lid, 5 Gallon 12-1/2 Yes Yes Polypropylene -40 to 210 27 7 4
WBB769773 $205.95
Low Level Drum Alarm, Adjustable Lid, 55 Gallon 33-1/2 No Yes PVDF- KYNAR -40 to 350 42-1/2 7 4
WBB769797 $234.95
Low Level Drum Alarm, Adjustable Lid, 55 Gallon 33-1/2 Yes Yes PVDF- KYNAR -40 to 350 42-1/2 7 4
WBB769805 $246.95
Low Level Drum Alarm, Adjustable Lid, 55 Gallon 33-1/2 No Yes Poly Vinyl Chloride -40 to 180 42-1/2 7 4
WBB769747 $188.95
Low Level Drum Alarm, Adjustable Lid, 55 Gallon 33-1/2 No Yes Polypropylene -40 to 210 42-1/2 7 4
WBB769751 $189.95
Low Level Drum Alarm, Adjustable Lid, 55 Gallon 33-1/2 Yes Yes Poly Vinyl Chloride -40 to 180 42-1/2 7 4
WBB769762 $201.95
Low Level Drum Alarm, Adjustable Lid, 55 Gallon 33-1/2 Yes Yes Polypropylene -40 to 210 42-1/2 7 4
WBB769767 $205.95
Low Level Drum Alarm, Slip Lid, 15 Gallon 26 No Yes Poly Vinyl Chloride -40 to 180 35 4 4
WBB769879 $160.95
Low Level Drum Alarm, Slip Lid, 15 Gallon 26 Yes Yes Poly Vinyl Chloride -40 to 180 35 4 4
WBB769887 $180.95
Low Level Drum Alarm, Slip Lid, 30 Gallon 27-1/2 No Yes Poly Vinyl Chloride -40 to 180 36-1/2 4 4
WBB769880 $160.95
Low Level Drum Alarm, Slip Lid, 30 Gallon 27-1/2 Yes Yes Poly Vinyl Chloride -40 to 180 36-1/2 4 4
WBB769888 $180.95
Low Level Drum Alarm, Slip Lid, 5 Gallon 12-1/2 No Yes Poly Vinyl Chloride -40 to 180 27 4 4
WBB769878 $160.95
Low Level Drum Alarm, Slip Lid, 5 Gallon 12-1/2 Yes Yes Poly Vinyl Chloride -40 to 180 27 4 4
WBB769886 $180.95
Low Level Drum Alarm, Slip Lid, 55 Gallon 33-1/2 No Yes Poly Vinyl Chloride -40 to 180 42-1/2 4 4
WBB769881 $160.95
Low Level Drum Alarm, Slip Lid, 55 Gallon 33-1/2 Yes Yes Poly Vinyl Chloride -40 to 180 42-1/2 4 4
WBB769889 $180.95
Low Level Drum Alarm, Threaded Collar Knob, 15 Gallon 26 No No Poly Vinyl Chloride -40 to 180 35 3 2
WBB769867 $152.95
Low Level Drum Alarm, Threaded Collar Knob, 15 Gallon 26 No No Polypropylene -40 to 210 35 3 2
WBB769902 $180.95
Low Level Drum Alarm, Threaded Collar Knob, 15 Gallon 26 No No PVDF- KYNAR -40 to 350 35 3 2
WBB769785 $221.95
Low Level Drum Alarm, Threaded Collar Knob, 30 Gallon 27-1/2 No No Poly Vinyl Chloride -40 to 180 36-1/2 3 2
WBB769869 $152.95
Low Level Drum Alarm, Threaded Collar Knob, 30 Gallon 27-1/2 No No Polypropylene -40 to 210 36-1/2 3 2
WBB769755 $180.95
Low Level Drum Alarm, Threaded Collar Knob, 30 Gallon 27-1/2 No No PVDF- KYNAR -40 to 350 36-1/2 3 2
WBB769787 $221.95
Low Level Drum Alarm, Threaded Collar Knob, 5 Gallon 12-1/2 No No Poly Vinyl Chloride -40 to 180 27 3 2
WBB769874 $152.95
Low Level Drum Alarm, Threaded Collar Knob, 5 Gallon 12-1/2 No No Polypropylene -40 to 210 27 3 2
WBB769901 $180.95
Low Level Drum Alarm, Threaded Collar Knob, 5 Gallon 12-1/2 No No PVDF- KYNAR -40 to 350 27 3 2
WBB769784 $221.95
Low Level Drum Alarm, Threaded Collar Knob, 55 Gallon 33-1/2 No No Poly Vinyl Chloride -40 to 180 42-1/2 3 2
WBB769868 $152.95
Low Level Drum Alarm, Threaded Collar Knob, 55 Gallon 33-1/2 No No Polypropylene -40 to 210 42-1/2 3 2
WBB769903 $180.95
Low Level Drum Alarm, Threaded Collar Knob, 55 Gallon 33-1/2 No No PVDF- KYNAR -40 to 350 42-1/2 3 2
WBB769786 $221.95
Low Level Drum Alarm, Threaded Plug, 15 Gallon 26 No Yes PVDF- KYNAR -40 to 350 35 4 3
WBB769809 $258.95
Low Level Drum Alarm, Threaded Plug, 15 Gallon 26 Yes Yes PVDF- KYNAR -40 to 350 35 4 3
WBB769828 $270.95
Low Level Drum Alarm, Threaded Plug, 15 Gallon 26 No Yes Poly Vinyl Chloride -40 to 180 35 4 3
WBB769753 $192.95
Low Level Drum Alarm, Threaded Plug, 15 Gallon 26 Yes Yes Poly Vinyl Chloride -40 to 180 35 4 3
WBB769764 $204.95
Low Level Drum Alarm, Threaded Plug, 15 Gallon 26 Yes Yes Polypropylene -40 to 210 35 4 3
WBB769789 $229.95
Low Level Drum Alarm, Threaded Plug, 15 Gallon 26 No Yes Polypropylene -40 to 210 35 4 3
WBB769778 $217.95
Low Level Drum Alarm, Threaded Plug, 30 Gallon 27-1/2 No Yes PVDF- KYNAR -40 to 350 36-1/2 4 3
WBB769810 $258.95
Low Level Drum Alarm, Threaded Plug, 30 Gallon 27-1/2 Yes Yes PVDF- KYNAR -40 to 350 36-1/2 4 3
WBB769826 $270.95
Low Level Drum Alarm, Threaded Plug, 30 Gallon 27-1/2 No Yes Poly Vinyl Chloride -40 to 180 36-1/2 4 3
WBB769754 $192.95
Low Level Drum Alarm, Threaded Plug, 30 Gallon 27-1/2 Yes Yes Poly Vinyl Chloride -40 to 180 36-1/2 4 3
WBB769769 $204.95
Low Level Drum Alarm, Threaded Plug, 30 Gallon 27-1/2 Yes Yes Polypropylene -40 to 210 36-1/2 4 3
WBB769790 $229.95
Low Level Drum Alarm, Threaded Plug, 30 Gallon 27-1/2 No Yes Polypropylene -40 to 210 36-1/2 4 3
WBB769779 $217.95
Low Level Drum Alarm, Threaded Plug, 5 Gallon 12-1/2 Yes Yes PVDF- KYNAR -40 to 350 27 4 3
WBB769812 $270.95
Low Level Drum Alarm, Threaded Plug, 5 Gallon 12-1/2 No Yes PVDF- KYNAR -40 to 350 27 4 3
WBB769808 $258.95
Low Level Drum Alarm, Threaded Plug, 5 Gallon 12-1/2 No Yes Poly Vinyl Chloride -40 to 180 27 4 3
WBB769752 $192.95
Low Level Drum Alarm, Threaded Plug, 5 Gallon 12-1/2 Yes Yes Poly Vinyl Chloride -40 to 180 27 4 3
WBB769763 $204.95
Low Level Drum Alarm, Threaded Plug, 5 Gallon 12-1/2 Yes Yes Polypropylene -40 to 210 27 4 3
WBB769788 $229.95
Low Level Drum Alarm, Threaded Plug, 5 Gallon 12-1/2 No Yes Polypropylene -40 to 210 27 4 3
WBB769777 $217.95
Low Level Drum Alarm, Threaded Plug, 55 Gallon 33-1/2 No Yes PVDF- KYNAR -40 to 350 42-1/2 4 3
WBB769811 $258.95
Low Level Drum Alarm, Threaded Plug, 55 Gallon 33-1/2 Yes Yes PVDF- KYNAR -40 to 350 42-1/2 4 3
WBB769827 $270.95
Low Level Drum Alarm, Threaded Plug, 55 Gallon 33-1/2 No Yes Poly Vinyl Chloride -40 to 180 42-1/2 4 3
WBB769756 $192.95
Low Level Drum Alarm, Threaded Plug, 55 Gallon 33-1/2 Yes Yes Poly Vinyl Chloride -40 to 180 42-1/2 4 3
WBB769770 $204.95
Low Level Drum Alarm, Threaded Plug, 55 Gallon 33-1/2 Yes Yes Polypropylene -40 to 210 42-1/2 4 3
WBB769791 $229.95
Low Level Drum Alarm, Threaded Plug, 55 Gallon 33-1/2 No Yes Polypropylene -40 to 210 42-1/2 4 3
WBB769780 $217.95
Low Level Tank Alarm 10 No No Poly Vinyl Chloride -40 to 180 19 1-7/8 2-1/2
WBB769871 $155.95
Low Level Tank Alarm 10 No No Polypropylene -40 to 210 19 1-7/8 2-1/2
WBB769890 $180.95
Low Level Tank Alarm 10 No No PVDF- KYNAR -40 to 350 19 1-7/8 2-1/2
WBB769768 $213.95
Low Level Tank Alarm 20 No No Poly Vinyl Chloride -40 to 180 29 1-7/8 2-1/2
WBB769872 $155.95
Low Level Tank Alarm 20 No No Polypropylene -40 to 210 29 1-7/8 2-1/2
WBB769891 $180.95
Low Level Tank Alarm 20 No No PVDF- KYNAR -40 to 350 29 1-7/8 2-1/2
WBB769782 $221.95
Low Level Tank Alarm 30 No No PVDF- KYNAR -40 to 350 39 1-7/8 2-1/2
WBB769792 $230.95
Low Level Tank Alarm 30 No No Poly Vinyl Chloride -40 to 180 39 1-7/8 2-1/2
WBB769873 $155.95
Low Level Tank Alarm 30 No No Polypropylene -40 to 210 39 1-7/8 2-1/2
WBB769892 $180.95
Low Level Tank Alarm 50 No No PVDF- KYNAR -40 to 350 49 1-7/8 2-1/2
WBB769799 $246.95
Low Level Tank Alarm 50 No No Poly Vinyl Chloride -40 to 180 49 1-7/8 2-1/2
WBB769884 $180.95
Low Level Tank Alarm 50 No No Polypropylene -40 to 210 49 1-7/8 2-1/2
WBB769771 $205.95
Low Level Tank Alarm 60 No No PVDF- KYNAR -40 to 350 59 1-7/8 2-1/2
WBB769806 $254.95
Low Level Tank Alarm 60 No No Poly Vinyl Chloride -40 to 180 59 1-7/8 2-1/2
WBB769896 $188.95
Low Level Tank Alarm 60 No No Polypropylene -40 to 210 59 1-7/8 2-1/2
WBB769774 $213.95
Standard High Level Drum Alarm, Lid 1 No Yes Poly Vinyl Chloride -40 to 180 19 4 4
WBB769859 $138.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.