Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,243 Items)
Sub Category
Drums, Barrels & Pails (205)
Remove
UN Rated Plastic Drums
Remove
Narrow Your Results By:
Capacity Gallons
35 (3)
55 (3)
5 (2)
30 (1)
Height Inches
14-1/2 (1)
14-1/4 (1)
29-1/2 (1)
33-7/8 (3)
35 (1)
  More...
Brand
Bergen Barrel & Drum (5)
Dixie (4)
Our Price
Under $45.00 (1)
$58.00 - $59.00 (2)
$79.00 - $80.00 (1)
$81.00 - $82.00 (2)
$93.00 - $94.00 (1)
$95.00 - $96.00 (1)
Over $199.00 (1)





UN Rated Plastic Drums
UN Rated Plastic Drums Heavy-duty plastic drums are constructed of weather resistant polyethylene that withstands solids or liquids up to 180°F. These industrial drums are designed for reconditioning and reuse without inner liners or polyethylene bags. Storage drums stack up to 4 high. FDA and USDA approved.

Open Head Drums are available with or without 2" and 3/4" bung openings and are ideal for liquid storage in a vertical position only.

Closed Head Drumshave standard bung configuration of a 2" NPT and one 2" buttress. The extra large molded lifting ring improves drum handling.

5 Gallon Pails are sold in cartons of 4, priced per pail.

UN Rated Plastic Drums
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
GALLON CAP. DIA." H" TYPE UN RATING IMAGE MODEL QTY PRICE
511-3/414-1/4Open Head - Plain Cover--
WB652558$11.00
511-1/214-1/2Closed Head--
WB652559$14.50
3019-2/529-1/2Closed Head1H1/Y1.9/150
WB921130$49.95
3518-1/233-7/8Open Head - Plain Cover1H2/Y180/S
WB954861$79.95
3518-1/233-7/8Open Head - Bung Cover1H2/Y206/S
WB954864$81.95
5523-1/235Closed Head1H1/Y1.9/150
WB921131$58.95
5522-1/235-3/8Open Head - Plain Cover1H2/Y250/S
WB954860$93.95
5522-1/235-3/8Open Head - Bung Cover1H2/Y250/S
WB954863$95.95
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
(76)