Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,232 Items)
Sub Category
Storage Tanks (144)
Remove
Dixie The Guzzler® Chemical Resistant Polyethylene Tanks
Remove
Narrow Your Results By:
Capacity Gallons
300 (2)
500 (1)
Our Price
Under $880.00 (2)
Over $1,429.00 (1)





Dixie The Guzzler® Chemical Resistant Polyethylene Tanks
Dixie The Guzzler® Chemical Resistant Polyethylene Tanks Dixie The Guzzler® Chemical-Resistant Polyethylene Tanks Are Ideal For The Storage Of Waste, Dyes, Pigments, Corrosives, Caustics, Chemicals And Water.

Dixie The Guzzler® tanks are made from FDA-compliant, UV-resistant polyethylene to provide for long-lasting durability. Tanks offer easy fluid handling in both indoor and outdoor environments. Storage tanks feature seamless construction and are reusable and recyclable. All tanks are equipped with a two-inch, ball-valve sump and a standard 22 1/2 inch drum lid and ring. Tanks can withstand temperatures up to 180??F. Tanks are not rated for the transport of hazardous chemicals. Multiple color options are available.


Dixie The Guzzler® Chemical Resistant Polyethylene Tanks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
GALLON CAP. DIA." H" WT. LBS. IMAGE MODEL QTY PRICE
3004855290
WB986844$879.00
5004882350
WB986845$1,429.00
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
(66)